Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

RW7.1 system wheeled workbench

System assembly workbench RW 7.1
WRKSHPTRLY-RW7.1-SYS-RAL7016

Art.-no. 0962639203

EAN 4099618169267

-,--
price per selected packing unit
| Individual prices for customers after login
RW7.1 system wheeled workbench

Art.-no. 0962639203

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty, spacious wheeled workbench with large usable area, square perforations on the side and a robust worktop

Workshop trolley is easy to move thanks to the sturdy side handle



Würth system dimensions


  • The system dimensions allow the drawers to be equipped with all foam and tray inserts as well as system boxes from the system world

  • Storage compartment incl. shelf suitable for Würth system cases


Three-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and drawer locks prevent drawers from accidentally opening while in motion

  • Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drawer design

1 drawer W 1006 x D 463 x H 64 mm, 4 drawers, W 671 x D 463 x H 64 mm, 2 drawers, W 671 x D 463 x H 144 mm

Colour

Anthracite grey RAL 7016 structured

Material of worktop

Multiplex beech

Width x depth x height (external dimension)

1200 x 555 x 1024 mm

Number of rolls

4 PCS

Design of the rolls

2 swivel castors with brake (D: 125 mm), 2 fixed castors without brake (D: 125 mm)

Surface

Powder-coated

Number of drawers

7 PCS

Material

Sheet steel

Pullout type

Ball-bearing, Full extension

Load capacity

450 kg

Load capacity of drawer

45 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Can holder

CANHOLD-(F.WRKSHPTRLY-C/S)

For mounting in square-hole walls
x 1 pcs
Holder for castors

HOLD-PAPERUNWINDER-PDPL-437MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs
Storage compartment

STRGCPRT-PERFPLTSYS-450X170MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs
Clamping arm with pump spray bottle holder for workshop trolleys

CLMPARM-(F.WRKSHPTRLY-BAS/PRO)

For hanging pump spray bottles for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Cable holder for workshop trolleys

CBLHOLD-(F.WRKSHPTRLY-BAS/PRO)

For hanging cables and lamps for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Tablet/laptop holder for workshop trolleys

TBLTHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of tablets and laptops for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Rear impact wrench holder for workshop trolleys

IMPWRNCHHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of various impact drivers and cordless screwdrivers for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Terminal board holder for workshop trolleys

CLIPBRDHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of clamping boards and hand tools for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Rear tool holder for workshop trolleys

SCRDRIVHOLD-(F.WRKSHPTRLY-BAS/PRO)

Rear-mounted tool holder for organised storage of screwdrivers, wrenches and pliers for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Flat divider set for workshop trolleys in system dimension 8.8

SEPPLT-(F.WRKSHPTRLY-SYS-8.8)-FL

Flat drawer partition elements for organised storage of tools and small parts
x 1 pcs
High divider set for workshop trolleys in system dimension 8.8

SEPPLT-(F.WRKSHPTRLY-SYS-8.8)-H

High drawer partition elements for organised storage of tools and small parts
x 1 pcs
Flat divider set for workshop trolleys with system dimensions 12.8

SEPPLT-(F.WRKSHPTRLY-SYS-12.8)-FL

Flat drawer partition elements for organised storage of tools and small parts
x 1 pcs
Non-slip mat for workshop trolley drawers

NONSLPMAT-(F.WRKSHPTRLY-SYS-8.8)

For the drawers of the workshop trolleys in the respective system dimensions
x 1 pcs
Non-slip mat for workshop trolley drawers

NONSLPMAT-(F.WRKSHPTRLY-SYS-12.8)

For the drawers of the workshop trolleys in the respective system dimensions
x 1 pcs
Pegboard for RW system wheeled workbench

PERFPLT-(WRKSHPTRLY-RW 7.1)

For a clear overview and space-saving storage of tools, small parts and other working materials for the RW system wheeled workbench
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Lever locking system with a central lock for workshop trolleys

LEVRLOK-(F.WRKSHPTRLY_M-WE-RW)

x 1 pcs
Handle for workshop trolleys

AY-HANDLE-F.-WORKSHOPTROLLEY

x 1 pcs
Shelf support for workshop trolleys

AY-RW-SYS-CARR-F.-WORKSHOPTROLLEY

x 1 pcs
Magnet for workshop trolleys

MAGN-RW-SYS-F.-WORKSHOPTROLLEY

x 1 pcs
Drawer pull-out for workshop trolleys

DRWRPULOUT-F.-WORKSHOPTROLLEY

x 1 pcs
Drawer for workshop trolleys

DRWR-RW-SYS-12.8-H74,5

x 1 pcs
Drawer for workshop trolleys

DRWR-RW-SYS-8.8-H74,5

x 1 pcs
Drawer for workshop trolleys

DRWR-RW-SYS-8.8-H153,5

x 1 pcs
Door for workshop trolleys

DR-RW-SYS-F.-WORKSHOPTROLLEY

x 1 pcs
Wooden worktop for workshop trolleys

WRKTP-RW-SYS-WOODEN-PLATE

x 1 pcs
Pair of swivel castors with brake for workshop trolleys

SWIVCSTR-W.BRK-BLCK-WRKSHPTRLY-1PAIR

x 1 pcs
Pair of fixed castors for workshop trolleys

FIXCSTR-PAIR-BLCK-WRKSHPTRLY

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information