Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

RW7.1 system wheeled workbench

System assembly workbench RW 7.1
WRKSHPTRLY-RW7.1-SYS-RAL5010

Art.-no. 0962639201
EAN 4099618169243
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
Heavy-duty, spacious wheeled workbench with large usable area, square perforations on the side and a robust worktop

Workshop trolley is easy to move thanks to the sturdy side handle



Würth system dimensions


  • The system dimensions allow the drawers to be equipped with all foam and tray inserts as well as system boxes from the system world

  • Storage compartment incl. shelf suitable for Würth system cases


Three-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and drawer locks prevent drawers from accidentally opening while in motion

  • Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drawer design

1 drawer W 1006 x D 463 x H 64 mm
4 drawers, W 671 x D 463 x H 64 mm
2 drawers, W 671 x D 463 x H 144 mm

Colour

Gentian blue RAL 5010, structured

Material of worktop

Multiplex beech

Width x depth x height (external dimension)

1200 x 555 x 1024 mm

Number of rolls

4 PCS

Design of the rolls

2 swivel castors with brake (D: 125 mm)
2 fixed castors without brake (D: 125 mm)

Surface

Powder-coated

Number of drawers

7 PCS

Material

Sheet steel

Pullout type

Ball-bearing
Full extension

Load capacity

450 kg

Load capacity of drawer

45 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pegboard for RW system wheeled workbench

AY-PERFPLWL-WRKSHPTRLY-RW 7.1

For a clear overview and space-saving storage of tools, small parts and other working materials for the RW system wheeled workbench
x 1 pcs
Can holder

CANHOLD-(F.WRKSHPTRLY-C/S)

For mounting in square-hole walls