RW edition trekking backpack
Trekking backpack RW edition
TREKKING BACKPACK WOW BLACK
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 25 l capacity
- Lightweight and durable thanks to strong polyamide fabric
- Improved airflow and breathability for reduced sweating at the back
- Ergonomic metal frame reduces physical contact without compromising load control
- Main metal components are foam-padded for increased comfort
- 3D mesh on the back and on the inside of the shoulder straps
- Easily adjustable shoulder straps
- Adjustable, elastic chest strap including whistle for your safety
- Adjustable hip belt with mesh pocket
- 1 small, easy-access front compartment for small tools/items
- 1 main compartment with organiser pockets and a small plastic carabiner for securing your keys
- 2 side compartments/side mesh pockets for bottles/cans
- Hydration system exit port and side tube guides for your hydration system
- Daisy chain (belt sling)
- Removable rain cover and attachment for trekking poles
Datasheets(X)
Colour | Black |
Size | One size |
Material | 100% polyester |
Washable at | Handwash |
Care instruction | Do not bleach |
Product weight (per item) | 980 g |