Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

RW® double bit

Double bit RW (1/4)
BIT-RW-20/40-DOUBLE-1/4IN-L50MM

Art.-no. 0614732040

EAN 4065746716390

-,--
price per selected packing unit
| Individual prices for customers after login
RW® double bit

Art.-no. 0614732040

-,--
price per selected packing unit
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

2 in 1, the two most common RW bit sizes 20 and 40 combined in one tool
  • The perfect bit for the new generation of ASSY screws

  • More power thanks to a larger contact surface at the bit

  • More stability and precise positioning due to perfect fit of the bit in the drive

  • One-handed working and optimal hold when positioning the screw thanks to the tight-fit recess, even without a magnetic bit holder

  • Double-printed bit for easy identification of the desired bit size
Notice
  • The RW bit is suitable for ASSY screws with both RW and AW drives

  • RW 20 for screws from dia. 3.5 to 5 mm and RW 40 covers all dimensions from dia. 5 to 10 mm, which means that, in practice, joiners and carpenters often only require one bit to carry out their work

  • Clamp the double bit in the centre of the drill chuck, also suitable for the 1/4 inch screw/drill bit holder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Hexagon socket

Tip size

RW20, RW40

Tip type

RW

Length

50 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
1/4-inch bit drill holder

HOLD-BIT-QCCHUK-1/4IN-L60MM

Quick-change holder, optimised for use of bit drills and bits (shape C 6.3, shape E 6.3 and double bits) with 1/4 inch hexagon drive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information