RW® bit
RW bit E 6.3 (1/4)
BIT-RW30-LUMINOUSYELLOW-1/4ZO-L70MM
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- More power thanks to a larger contact area at the bit
- More stability and precise positioning due to perfect fit of the bit in the drive
- One-handed work and excellent support when positioning due to tight-fit recess
- Double-printed bit for easy identification of the desired bit size
Only one bit is required for the RW and the AW drive. RW and AW bits are suitable for screws with both RW and AW drives.
Drive | 1/4 inch |
Drive type | Hexagon socket |
Tip size | RW30 |
Tip type | RW |
Length | 70 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt