Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

RW® bit

Bit RW E 6.3 (1/4)
BIT-RW25-LUMINOUSGREEN-1/4ZO-L120MM

Art.-no. 061472 25

EAN 4062856056002

-,--
price per selected packing unit
| Individual prices for customers after login
RW® bit

Art.-no. 061472 25

-,--
price per selected packing unit
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The perfect bit for the new generation of ASSY screws
  • More power thanks to a larger contact area at the bit

  • More stability and precise positioning due to perfect fit of the bit in the drive

  • One-handed work and excellent support when positioning due to tight-fit recess

  • Double-printed bit for easy identification of the desired bit size
Notice

Only one bit is required for the RW and the AW drive. RW and AW bits are suitable for screws with both RW and AW drives.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Hexagon socket

Tip size

RW25

Tip type

RW

Length

120 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information