RW Edition precision screwdriver set 41 pieces with Reinhold Würth signature
Precision screwdriver set RW EDITION 41 pcs
SCRDRIV-PREC-(RW-EDITION)-41PCS
Art.-no. 06132024
EAN 4099618028090
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Comfortable and convenient working thanks to 2-component precision engineering screwdriver handle
- Antistatic ESD protects from discharge and provides maximum safety for electrical devices
- Additionally with rotatable end cap with finger recess for optimum working
Plastic box with innovative magnetic closure for safe storage of the tools
- Both magnetic bit bars automatically fan out when the box is opened and enable very convenient bit removal
- Printed bit strips ensure fast identification of the desired bits
- Dimensions: 154 x 75 x 30 mm
40 high-quality 4 mm standard or safety bits made from chromium-vanadium steel
- 1 x precision engineering screwdriver
- 1 x each PH000; PH00; PH0; PH1 and PH2 bits
- 1 x each 1; 1.5; 2 and 3 mm slotted bits
- 1 x each 1.5; 2; 2.5 and 3 mm hexagon socket bits
- 1 x each 2; 3; 4 and 5 TX bits
- 1 x each 6; 7; 8; 9; 10 and 15 TX bits with hole
- 1 x each P2; P3; P4 and P5 pentalobe bits
- 1 x each 2.5 and 3 mm sockets
- 1 x each SQ1 and SQ2 triple square bits
- 1 x each Y000; Y00; Y0 and Y1 Y-type bits
- 1 x each 2 and 2.6 mm triangular bits
- 1 x U2.6 claw bit
- 1 x SIM card ejection
- 1 x PH00 bit with pin
Datasheets(X)
For electricians, model makers, hardware installers or simply when working with small screws
![]() | |
Number of pieces in assortment/set | 41 PCS |
Material of handle | 2-component plastic |
Material | Chrome-vanadium steel |
Tip size | 4 mm |
Handle length (A) | 103 mm |
Length of turning cap (B) | 25.2 mm |
Cap diameter (C) | 14.2 mm |
Handle diameter (D) | 9 mm |
