RW Edition multitool with leather pouch and Reinhold Würth signature
Multifunction tool set RW EDITION 2 pcs
MULTITL-SET-(RW-EDITION)-2PCS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/577930736.jpg)
Register now and access more than 125,000 products
- All tools can be securely locked
- One-handed unlocking and locking possible
- Fine leather pouch with belt loop
- All parts made from stainless steel
Contains the following tools:
- Pointed pliers with side cutters
- Serrated profile blade made from 440A
- Robust PH2 screwdriver
- Sturdy knife blade made from 440A
- Can opener with sheath stripping tool
- Wood saw with mm and inch scale
- Bottle opener with screwdriver
- File with rough and smooth cut
- Awl
Datasheets(X)
Length (opened out) | 155 mm |
Length (folded together) | 100 mm |
Width (opened out) | 60 mm |
Width (folded together) | 40 mm |
Height | 25 mm |
Number of pieces in assortment/set | 2 PCS |