RW Edition 1/4-Inch Ratchet 8 pieces
Bit ratchet 1/4 inch RW Edition 8 pcs
BITRTCH-1/4IN-MG-RW-EDITION-8PCS
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Most important bit sizes are always at hand
- The integrated bit magazine for six bits contains the most important bit sizes in one tool
- The bit magazine is made of fibreglass-reinforced PP plastic with magnets, therefore providing a secure hold for the bits
Very robust design
- The ratchet has a compact ratchet head with reversing lever and is finely toothed with 60 teeth
- The maximum torque is 50 Nm
- The aluminium handle is light, stable and corrosion-resistant
Can easily be used in extremely tight spaces
- Low overall height and length
- Small reverse rotation angle thanks to fine toothing
Scope of delivery:
- 1x 1/4-inch ratchet with integrated magazine
- 1x each PH1, PH2 bits
- 1x each TX20, TX25 bits
- 1x each hexagon 3 mm, 4 mm bits
- 1x slotted bit 0.8 x 5.5 mm
Carbon-neutral product
Together with ClimatePartner, we also support international climate protection projects.
Carbon neutrality means, among other things, that the carbon footprint of a product based on its production and supply chain was calculated on the basis of internationally accepted standards and fully offset by supporting international climate protection projects.
Datasheets(X)
Tip size | 1/4 inch |
Tip type | Hexagon |
Material of handle | Aluminium |
Ratchet head height | 12.3 mm |
Ratchet diameter | 18.5 mm |
Length | 130 mm |