RSZ Compact smoke detector system
Smoke detector system RSZ Compact
SMKDETRSYS-F.CSEQ-(RSZ-KOMPT)-WHTE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Adjustable alarm storage and line monitoring
- Test and reset button integrated and operable from the outside
- Connection board for easy mounting
- Operation and status display visible from the outside
- Complies with current standards and test specifications
The smoke control panel must not be installed on Würth hold-open devices.
Dimensions are not binding. Subject to technical changes.
For administrative and office buildings, hospitals, hotels, arenas and stadiums, museums, department stores and shopping centres
![]() | |
Area of application | Object area |
Suitable for | Hold-open device |
Mounting option | Wall installation horizontal |
Type of assembly | Screw-on |
Installation type | Surface-mount |
Material | Plastic / metal |
Colour | Traffic white, similar to RAL 9016 |
Nominal voltage | 24 V/DC |
Input voltage | 230 V/AC |
Min./max. temperature conditions | -20 to 45 °C |
Standards | EN 14637, DIN 14677 |
Approval | DIBt Z-6.510-2375, DIBt Z-6.510-2393 |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt