RR02 tubular frame mortise lock
Mortise lock tubular frame 02
MORTSLOK-TF02-CK-DIN/R-L-A2-35-24
Art.-no. 0688509212
EAN 4052713290427
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Rotating the latch makes the lock suitable for use with DIN R and DIN L doors
Does not include locking plate.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
![]() | |
Fire protection certified | No |
Door lock class | 3 |
Face plate shape | Edged |
Backset | 35 mm |
DIN direction | DIN R/L |
With replacement | Yes |
Face plate width | 24 mm |
Distance (from handle to lock) | 92 mm |
Design | Single-speed |
Door-lock hub | 8 mm |
Split nut | No |
Latch lock bolt throw | Single turn 21 mm |
Gloss level of face plate | Matt |
Surface of the catch bolt | Nickel plated |
Surface of the latch | Nickel plated |
Material of face plate | Stainless steel |
Standards | EN 12209, DIN 18251-2 |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | Yes |
| Classification key in line with DIN EN 12209: 2003 | ||||||||||
| 3 | M | +5 | 0 | 0 | C | 3 | B | A | 2 | 0 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
