Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

RR02 panic tubular frame mortise lock

MORTSLOK-TF02-APD-CK-DIN/RA-WT-45-24

Art.-no. 0688509247

EAN 4052713290656

-,--
price per selected packing unit
| Individual prices for customers after login
RR02 panic tubular frame mortise lock

Art.-no. 0688509247

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Mortise locks for tube frame doors or profile doors with panic function
Notice

Profile cylinders in accordance with EN 1303 may only be used in the locks if these are approved for use on fire and smoke doors.


Standard profile cylinders with removed key, electronic cylinders with defined locking cam position (anti-panic position) may be used on the panic locks (function B, D and E).


A device must have been tested in conjunction with the relevant door fitting in order to be deemed compliant with DIN EN 179: 2008 and DIN EN 1125.


Striker plate not included in scope of delivery. Delivery time: approx. 16 working days.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For metal fire doors, panic doors and emergency exit doors.

Fire protection certified

Yes

Door lock class

3

Panic function

D outward

Face plate shape

Edged

Backset

45 mm

DIN direction

DIN R

With replacement

No

Face plate width

24 mm

Distance (from handle to lock)

92 mm

Design

Single-speed, Whisper lock

Door-lock hub

9 mm

Split nut

Yes

Latch lock bolt throw

Single turn 21 mm

Gloss level of face plate

Matt

Surface of the catch bolt

Nickel plated

Surface of the latch

Nickel plated

Material of face plate

Stainless steel

Standards

EN 12209, EN 179, EN 1125:2008, DIN 18251-2

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Classification key in line with DIN EN 12209: 2003
3 M +5 1 0 C 3 B A 2 0
Classification key in line with DIN EN 179: 2008
3 7 6 B 1 4 4 1 A B
Classification key in line with DIN EN 179: 2008
3 7 6 B 1 4 4 1 A B/D
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Striker plate for tubular frame mortise locks RR02, panic

LOKPLT-MORTLOK-TF02-AP-DIN/R-L-A2-MAT

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information