RR02 panic tubular frame mortise lock
Panic mortise lock tubular frame 02
MORTSLOK-TF02-APD-CK-DIN/RA-WT-35-24
Art.-no. 0688509243
EAN 4052713290618
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Profile cylinders in accordance with EN 1303 may only be used in the locks if these are approved for use on fire and smoke doors.
Standard profile cylinders with removed key, electronic cylinders with defined locking cam position (anti-panic position) may be used on the panic locks (function B, D and E).
A device must have been tested in conjunction with the relevant door fitting in order to be deemed compliant with DIN EN 179: 2008 and DIN EN 1125.
Striker plate not included in scope of delivery. Delivery time: approx. 16 working days.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For metal fire doors, panic doors and emergency exit doors.
![]() | |
Fire protection certified | Yes |
Door lock class | 3 |
Panic function | D outward |
Face plate shape | Edged |
Backset | 35 mm |
DIN direction | DIN R |
With replacement | No |
Face plate width | 24 mm |
Distance (from handle to lock) | 92 mm |
Design | Single-speed, Whisper lock |
Door-lock hub | 9 mm |
Split nut | Yes |
Latch lock bolt throw | Single turn 21 mm |
Gloss level of face plate | Matt |
Surface of the catch bolt | Nickel plated |
Surface of the latch | Nickel plated |
Material of face plate | Stainless steel |
Standards | EN 12209, EN 179, EN 1125:2008, DIN 18251-2 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
| Classification key in line with DIN EN 12209: 2003 | ||||||||||
| 3 | M | +5 | 1 | 0 | C | 3 | B | A | 2 | 0 |
| Classification key in line with DIN EN 179: 2008 | |||||||||
| 3 | 7 | 6 | B | 1 | 4 | 4 | 1 | A | B |
| Classification key in line with DIN EN 179: 2008 | |||||||||
| 3 | 7 | 6 | B | 1 | 4 | 4 | 1 | A | B/D |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
