RFR electric strike, type 4
Electric strike type 4 RFR
DROPN-EL-TYP4-RFR-MUL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Symmetrical housing
- Adjustable electric strike latch
- Latch slide: The latch slide ensures optimal guidance of the safety catch. In addition, there are no messy recesses in the door frame for the electric strike latch, creating an uninterrupted frame profile and a continuous sealing surface
- Daytime unlocking: The electric strike function can be switched off with the small release lever, meaning that the door is freely passable without contact from the electric strike
- Suitable for 13 mm axis diameter
Cannot be used on fire and smoke protection doors.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Suitable for | Metal doors |
Fire protection certified | No |
With unlocking mechanism | Yes |
With locking mechanism | No |
DIN direction | DIN R/L |
Material | Steel / Die-cast zinc |
Material of catch bolt | Die-cast zinc |
Surface | Zinc plated |
Min./max. nominal voltage | 0 / 0 V/DC |
Min./max. nominal current | 0-0 mA |
Electrical resistance | 0 Ohm |
Height | 66 mm |
Width | 28.45 mm |
Thickness | 21.75 mm |
Power supply | Coil resistance | Current consumption in VAC | Current consumption in VDC | Max. latch preload (N) | 100 % continuous current-proof VDC | |||||
Ω | V | mA | V | mA | VDAC | N | VAC | N | ||
10-24 V (AC/DC) | 43 | 10 | 175 | 10 | 230 | 10 | 35 | 10 | 200 | 11-13 |
12 | 250 | 12 | 280 | 12 | 55 | 12 | 250 | |||
24 | 300 | 24 | 560 | 24 | 220 | 24 | 360 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!