Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

RFR electric strike, type 4

Electric strike type 4 RFR
DROPN-EL-TYP4-RFR-E-10-24V-AC-DC

Art.-no. 0688505750
EAN 4065746471879

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The integrated latch slide means that no recess is required in the door frame
  • Symmetrical housing

  • Adjustable electric strike latch

  • Latch slide: The latch slide ensures optimal guidance of the safety catch. In addition, there are no messy recesses in the door frame for the electric strike latch, creating an uninterrupted frame profile and a continuous sealing surface

  • Daytime unlocking: The electric strike function can be switched off with the small release lever, meaning that the door is freely passable without contact from the electric strike

  • Suitable for 13 mm axis diameter
Notice

Cannot be used on fire and smoke protection doors.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

Metal doors
Plastic doors
Wooden doors
Closing bar

Fire protection certified

No

With unlocking mechanism

Yes

With locking mechanism

No

DIN direction

DIN R/L

Material

Steel / Die-cast zinc

Material of catch bolt

Die-cast zinc

Surface

Zinc plated

Min./max. nominal voltage

10 / 24 V/AC/DC

Min./max. nominal current

175-500 mA

Electrical resistance

43 Ohm

Height

66 mm

Width

28.45 mm

Thickness

21.75 mm

Power supplyCoil resistanceCurrent consumption
in VAC
Current consumption
in VDC
Max. latch preload (N)100 %
continuous current-proof VDC
ΩVmAVmAVDACNVACN
10-24 V (AC/DC)43101751023010351020011-13
1225012280125512250
24300245602422024360
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Locking strip for multiple locks with 2 bolts/2 power wedges or 2 bolts

AY-LOKRAIL-DRLOK-COMBI-PS-SILV-R-U29-13

Easy installation thanks to less time spent on milling
Locking strip for multiple locks with 2 bolts/2 power wedges or 2 bolts

AY-LOKRAIL-DRLOK-COMBI-PS-SILV-L-U29-13

Easy installation thanks to less time spent on milling
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Multiple lock with 2 bolts

MULTILOK-2BLT-SILVER-65-92-10-20

Two deeply penetrating bolts make it difficult to pry out the door
x 1 pcs
Multi-point lock with two bolts and two power wedges

MULTILOK-COMBI-SILVER-65-92-10-20

Combination locking with power wedges and bolts offers maximum security
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information