RFID Mifare 13.56 MHz transponder card
Transponder card RFID
AY-MIFARE-CL-CARD-FRNLOK-EL-13,56MHZ
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Insensitive to moisture, dirt or mechanical influences
Datasheets(X)
Gyms, theme parks, events, office, shop fitting
![]() | |
Length | 86 mm |
Width | 54 mm |
Thickness | 0.8 mm |
Material | PVC - Polyvinyl chloride / PC - polycarbonate |
Product weight (per item) | 6 g |
RFID type | Mifare Classic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!