REPLAST® Easy Transparent plastic adhesive
Plastic adhesive REPLASTeasy transparent
ADH-PLA-2C-TRANSPARENT-50ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
An adhesive for virtually every type of plastic
- Easy to handle various adhesive types
- Can be used for repairs and fast attachment
Special positive mixer
- Optimum mixing with minimum volumes
- Little adhesive wastage
Outstanding resistance to chemicals
Solvent-free
Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene). There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Check material compatibility on a non-visible area if necessary.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For easily bonding plastic parts or repairing lamp housings, for example.
The substrate must be capable of bearing loads and must be clean, dry and free from grease and rust. Old adhesive residues must also be removed. Observe the processing instructions. For more information, refer to the technical data sheet.
Contents | 50 ml |
Container | Cartridge |
Chemical basis | Two-component polyurethane |
Processing time | 3 min |
Colour | Transparent |
Density | 1.24 g/cm³ |
Min./max. processing temperature | 15 to 25 °C |
Min./max. temperature resistance | -35 to +90 °C |
Shelf life from production/conditions | 12 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight |
Min. combined tension and shear resistance | 4 N/mm² |
Shore D hardness | 30 |
Materials to bond | Polycarbonate (Plastic), PMMA (Acrylic glass, Plexiglas) (Plastic) |
Properties of the adhesive | Elastic bonding, Fast fixing |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!