REDOSLIDE Z60/100-HS synchronous controller
Synchronous controller redoslide Z60/100-HS
SYNCHROCTRLR-SLIDDR-REDOSLID-Z60/100
Art.-no. 0687920029
EAN 4052703536634
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Set for 2 doors
The synchronous controller set does not include sliding door fitting set. Please order this (2 sets) separately.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Suitable for min. door thickness | 30 mm |
Suitable for max. door thickness | 40 mm |
Suitable for max. door width | 1600 mm |
Suitable for max. door height | 2700 mm |
