REDOSLIDE Z300-H interior sliding door fitting For ceiling and wall mounting of wooden doors and particularly heavy doors
Int sld door ftt set redoslide Z300-H
SLIDDRFITT-REDOSLID-Z300-1DR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Guide rails not included in the sliding door fitting set. Please order separately.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Max. load capacity | 300 kg |
Suitable for max. door thickness | 80 mm |
Suitable for max. door width | 4000 mm |
Suitable for max. door height | 4000 mm |
Height adjustment | +10mm / -5 mm |