Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

REDOSLIDE Z100-H/Z100-HW interior sliding door fitting For ceiling and wall mounting for wooden doors

Interior sliding door fitting set redoslide Z100-H
SLIDDRFITT-REDOSLID-Z100-1DR

Art.-no. 0687920021
EAN 4052703536603

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Superior quality thanks to high-quality plastic

  • Easy to use and install

  • Very user-friendly

  • The damping system gently brakes the doors and moves them to an open or closed position, meeting the highest possible demands for living spaces

  • Optional synchronous control for simultaneous opening of 2 doors

  • Damping on one or both sides available
Notice

Guide rails and covers not included in the sliding door fitting set. Please order separately.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

100 kg

Max. load capacity

100 kg

Suitable for min. door thickness

30 mm

Suitable for max. door thickness

40 mm

Suitable for max. door width

1600 mm

Suitable for max. door height

2700 mm

Height adjustment

+/- 3 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Damping system For REDOSLIDE Z interior sliding door fitting

DAMPSYS-F.SLIDDR-REDOSLID-Z60/100

Gentle and complete door closure with damping and retraction mechanism
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information