REDOSLIDE Z100-G interior sliding door fitting
Int sld door ftt set redoslide Z100-G
SLIDDRFITT-REDOSLID-Z100-G1DR
Art.-no. 0687920250
EAN 4052703537426
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Guide rails and covers not included in the sliding door fitting set. Available with clips for wooden cover or with aluminium clip cover. Please order separately.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For glass doors, for ceiling and wall mounting.
![]() | |
Load capacity | 100 kg |
Suitable for min. door thickness | 8 mm |
Suitable for max. door thickness | 12.76 mm |
Suitable for max. door width | 1600 mm |
Suitable for max. door height | 2700 mm |
Height adjustment | +/- 4 mm |
