RED PERFECT® 3D non-woven lamella flap disc for direct use on angle grinders
Non-woven lamella flap disc RED PERFECT 3D
SNDDISC-NYLFLC-COARSE-125X22,23MM
Art.-no. 0585710320
EAN 4099618448966
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Free of iron, chlorine and sulphur (≤ 0.1 %)
- Extra-reinforced non-woven nylon abrasive with needled fabric backing
- Rugged fibreglass backing pad
- Long service life due to segment arrangement
- Compact design and intensive grinding
- No change in shape during grinding
- No clogging
- Cooler grinding (low working temperature)
- No additional backing pad required
- Use a speed-adjustable angle grinder
- Wear safety goggles and gloves
Datasheets(X)
- Used for grinding surfaces and edges, dressing and smoothing, deburring and for weld seam machining
- For cleaning and polishing unalloyed and high-alloy steels, aluminium and non-ferrous metals
- Removing oxide films and discolouration after welding and after plasma cutting of high-grade steel sheets
- Removing surface defects (minor scratches)
- For preparing surfaces to be painted, for removing paint and rust
Diameter (Ø) | 125 mm |
Bore hole | 22.23 mm |
Colour | Brown |
Design | Coarse |
Max. rotation speed | 12250 1/min |
Min. recommended rotation speed | 4600 1/min |
Max. recommended rotation speed | 5300 1/min |