R7S halogen strip light

Bulb halogen spotlights
BULB-HALOPENLIGHT-R7S-1500W-L254MM

Art.-no. 0981500701

Prices for customers after login

R7S halogen strip light

Art.-no. 0981500701

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

For halogen spotlights and floodlights
Notice

Used only in closed lamps with a protective cover (in accordance with IEC 598, EN 60598).

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Power rating

1500 W

Length

254 mm

Colour temperature

2800 K

Socket designation

R7s

Lamp type

Halogen

Nominal voltage

230 V/AC

Frequency

50 Hz

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information