Quick tensioning belt for recessing
Cam buckle strap for subassembly
QCKTENSBL-SUBASMBY-PES-RED-L3000MM
Art.-no. 096380 327
EAN 4056807853178
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy to use
- Tested to 300 daN
Datasheets(X)
Type description | SPGFU01 |
Width | 25 mm |
Length | 3000 mm |
Product weight (per item) | 0.195 kg |
Shape of the hook | Flat hook |
Colour | Red |
Material | PES - Polyester |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!