Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Quick-mount NPH screw

SCR-F.NPH-ZDVS-4,8X25MM

Art.-no. 082674825

EAN 4052703540068

-,--
price per selected packing unit
| Individual prices for customers after login
Quick-mount NPH screw

Art.-no. 082674825

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal time-saving screw for attaching number plate holders

Head with pressed-on washer


Large contact surface



Galvanised thick-film passivation with seal


400 h salt spray test, meets automotive industry requirements, high corrosion protection



Teeth under head


High stripping torque

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specially adapted thread for screwing plastic parts. Ideal for fixing plastic bumpers

Length

25 mm

Head diameter

8 mm

Material

Steel

Nominal diameter

4.8 mm

Collar diameter

10 mm

Internal drive

H2

Surface

Zinc plated thick-layer passivation

Thread type

Plastic screw thread

Head type

Button head

Locking device operating principle

Serration

Locking function

Locking against self-loosening by mechanical interlocking

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Complete printed Clipster number plate holder

NPH-PRNT-(CLIPSTER-PACKAGE)-1COL-100PCS

Ideal if mounting space on vehicle is tight
x 1 pcs
Complete printed Twin-Fixx number plate holder with 4 red rubber inserts

NPH-COMPL-(TWINFIXX-PACKAGE)-1COL-100PCS

Strip can be opened by hand by pushing on the front left- or right-hand side with your thumb and sliding the strip downwards
x 1 pcs
Complete printed Clipster number plate holder

NPH-PRNT-(CLIPSTER-MINIPACK)-1COL-20PCS

Ideal if mounting space on vehicle is tight
x 1 pcs
Printed Klapp-Fix Plus number plate holder

NPH-PRNT-(KLAPPFIX-PLUS-PACKAGE)-1COL

Klapp-Fix: a simple solution
x 1 pcs
Complete printed Classic number plate holder

NPH-PRNT-(CLASSIC-PACKAGE)-1COL-100PCS

Classic: the trusted solution
x 1 pcs
Complete printed Circo number plate holder

NPH-PRNT-(CIRCO-PACKAGE)-1COL-100PCS

Circo: the perfect curve
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information