Quick-fit coupling
Quick-mount coupling for steel armoured pipe
QUKMNTCUPL-(F.PIP-ALU/ST)-EN25
Art.-no. 0975265125
EAN 4038898909286
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
No time-consuming thread cutting thus saving time and money
VDE 0605 and DIN EN 61386-21
Datasheets(X)
For rigid electrical steel/aluminium pipes
Suitable for pipe (EN) | EN 25 |
Classification code for electrical conduit | 5545 |
Load force at 5 cm | 4000 N |
Impact resistance at 300 mm | 6.8 kg |
Min./max. temperature conditions | -25 to 150 °C |
IP protection class | IP 67 |
Material | Brass |
Surface | Nickel plated |
Flame-retardant | Yes |
Halogen-free | Yes |