Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Quick-change mount for carbide cylinder saws

Quick-change mount for carbide cylinder saws
ARBR-HO/CYLSAW-(CYLSAW CT)-(19-152MM)

Art.-no. 0632700000

EAN 4065233034907

-,--
price per selected packing unit
| Individual prices for customers after login
Quick-change mount for carbide cylinder saws

Art.-no. 0632700000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

One adapter for all diameters

Quick, convenient and secure


  • Change between different diameters quickly and easily using the special adapter

  • The adapter does not have to be removed from the chuck or collet to change the saw. This allows for one-handed operation.


Very high precision and durability


Very low production tolerances and 3-surface shaft for significantly reduced vibrations in the saw and an optimal fit in the chuck and collet. This allows for a longer service life for the cylinder saw and reduced wear on the bearings of the drive machine.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for hole-saw diameter

14 - 152 mm

Shank diameter

11 mm

Drive type

Triangle

Length

140 mm

Quick-change mount for carbide cylinder saws including:
1 x
Carbide centre drill bit for carbide cylinder saw Heavy Duty

DRL-CENT-CYLSAW-TC-130MM

Description: Especially suitable for abrasive materials such as masonry and gypsum plasterboard
Quantity: 1 x
1 x
Adapter A2 for bi-metal cylinder saw for diameters of 32 to 152 mm

ADAPT-HO/CYLSAW-A2-5/8IN-D32-152MM

Quantity: 1 x
1 x
Adapter A4 for bi-metal cylinder saw for diameters of 14 to 30 mm

ADAPT-HO/CYLSAW-A4-1/2IN-D14-30MM

Quantity: 1 x
1 x
HSCo centre drill bit for Heavy Duty carbide cylinder saw and HSS bimetal Longlife & Speed HSCo8 cylinder saw

DRL-CENT-CYLSAW-HSCO-SMARTSTEP-130MM

Description: Suitable for virtually all materials, such as compact and hard wood, soft and light wood, cast iron, non-ferrous metals, conventional steel and stainless steel
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Combination adapter A4/A2 for cylinder saw

ADAPT-HO/CYLSAW-COMBI-A4/A2

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Carbide centre drill bit for carbide cylinder saw Heavy Duty

DRL-CENT-CYLSAW-TC-130MM

Especially suitable for abrasive materials such as masonry and gypsum plasterboard
x 1 pcs
HSCo centre drill bit for Heavy Duty carbide cylinder saw and HSS bimetal Longlife & Speed HSCo8 cylinder saw

DRL-CENT-CYLSAW-HSCO-SMARTSTEP-130MM

Suitable for virtually all materials, such as compact and hard wood, soft and light wood, cast iron, non-ferrous metals, conventional steel and stainless steel
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information