Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Quick-change mount for bi-metal cylinder saws

Quick-change mounting for bi-metal cylinder saw
ARBR-CYLSAW-A4/A2-QUICKCH-(14-152MM)
ZEBRA

Art.-no. 0632900000
EAN 4050641961174
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
One adapter for all diameters

Quick, convenient and secure


  • Special adapters allow the various diameters to be changed very quickly and easily

  • The mount does not need to be removed from the drill chuck or the collet chuck in order to change the saw. This allows for one-handed operation.


Extremely high precision and long life


Very low production tolerances and 3-surface shaft for significantly reduced vibrations in the saw and an optimal fit in the drill chuck and collet chuck. This allows for a longer service life for the cylinder saw and reduced wear on the bearings of the drive machine.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for hole-saw diameter

14 - 152 mm

Shank diameter

11 mm

Drive type

Triangle

Length

140 mm

Quick-change mount for bi-metal cylinder saws including:
1 x
HSCo centre drill bit For carbide cylinder saw Heavy Duty

DRL-CENT-CYLSAW-HSCO-110MM

ZEBRA
Description: With special centring point for shorter drilling times, suitable for almost all materials such as hardwood and softwood, cast iron, non-ferrous metals, conventional steel and stainless steel
Quantity: 1 x
1 x
Adapter A2 for bi-metal cylinder saw for diameters of 32 to 152 mm

ADAPT-HO/CYLSAW-A2-5/8IN-D32-152MM

ZEBRA
Quantity: 1 x
1 x
Adapter A4 for bi-metal cylinder saw for diameters of 14 to 30 mm

ADAPT-HO/CYLSAW-A4-1/2IN-D14-30MM

ZEBRA
Quantity: 1 x
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
Combination adapter A4/A2 for cylinder saw

ADAPT-HO/CYLSAW-COMBI-A4/A2

ZEBRA
x 1 pcs
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

CEPHEUS
Lightweight, well-fitting safety glasses