Quick-action nut "Jacobs"
Quick action lock nut Jacobs for angle grinder
QCKLOKNUT-JACOBS-F.ANGLGRIND-(180-230MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- For angle grinders with 180–230 mm diameter and standard M14 spindle thread
- Patented clamping system design practically rules out the risk of jams during heavy-duty work
Once the clamping flange and separating or roughing wheel are mounted, the free grinding spindle length must be at least 10 mm.
![]() | |
Diametro | 47 mm |
Höhe | 12.5 mm |
Datasheets (0)
Certificates/ Documents (0)