Quick-action lever clamp made completely of steel
Solid steel quick-action lever clamp
QCKCLMP-LEVER-G-L400-B120MM
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Easy, handy clamping tool for flexible, elastic and sensitive clamping
- High flexibility as the quick-action clamp is available in a variety of clamping widths
- Precise working thanks to swivelling steel pressure plate and fine metered ratchet mechanism
- Extremely wear-resistant thanks to case-hardened steel pressure plate and sliding bar forged from a single piece, which are both also electroplated
- Long service life of the cam lever made from sintered steel with high surface hardness
- Easy to operate with only one hand
Product information
Datasheets(X)
![]() | |
Max. external clamping width (L1 max.) | 400 mm |
Overhang (L2) | 120 mm |
Profile thickness | 12 mm |
Profile width (B) | 25 mm |
