Quick-action coupling with comfort connection series 2000 for WÜRTH PU hoses
CUPL-QCKACTION-PN-2000-8X12MM
Art.-no. 0699100780
EAN 4048539290123
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ergonomically shaped locking sleeve ensures a secure grip and prevents the component slipping off
- The low coupling force allows one-handed operation and requires minimal force for easy, fast and safe coupling and decoupling
- Airtight connections ensure low energy use and high efficiency
- Hardened locking sleeves for maximum load capacity and long service life
- Exposed surfaces are chrome plated, nickel plated or zinc plated and offer high corrosion resistance and protection even under demanding conditions
- The 2000 series fittings comply with the Euro standard, have a nominal diameter of 7.6 mm and are compatible with other pneumatic fittings due to the Euro profile
- Material: Steel
Unscrew locking sleeve and push over the hose.
Then slide hose up over grommet as far as possible while twisting back and forth slightly.
Then screw on the locking bush as far as possible.
Datasheets(X)
Suitable for hose internal diameter | 8.0 mm |
Suitable for hose external diameter | 12 mm |
Length (L) | 68 mm |
Outer diameter (D) | 23 mm |
Width across flats (SW) | 20 mm |
Flow capacity | 2100 l/min |
| REACH Report contained SVHCs | |
Chemical Substance Name | LEAD |
CAS-Number | 7439-92-1 |