Quick-action coupling male thread
Pneumatic MT quick-action coupling
CUPL-QCKACTION-PN-BRS-7.2ET-G1/2IN
Art.-no. 06991112
EAN 4038898963042
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Connect in seconds
- For universal use
- Closed release sleeve, therefore no dirt on the inside
- Hardened locking pins, therefore wear-resistant
- Can be used in conjunction with steel nipples
- No corrosion
- Brass coupling parts, plain
- Springs and snap rings made of stainless steel
- Operating pressure 0–35 bar
- Temperature resistance: -20°C to +100°C
Datasheets(X)
![]() | |
Connection thread | ET G 1/2 inch |
Length (L) | 41 mm |
Outer diameter (D) | 27 mm |
Width across flats (SW) | 24 mm |
Min./max. temperature resistance | -20 to 100 °C |
