Quick-action chuck Metal sleeve
Keyless chuck, metal sleeve
DRLCHUK-KEYLESS-L/R-1/2IN-(1-13)
Art.-no. 0692412132
EAN 4038898113669
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The mount is not marked on all drill chucks.
In the interests of safety, therefore, you should measure the drill chuck spindle:
- 1/2” = 12.7 mm
- 3/8” = 9.5 mm
- 5/8” - 16 = 15.9 mm
- B 16 = 15.7 mm
Datasheets(X)
Drill chuck type | Quick action chuck, metal sleeve |
Drill chuck holder | 1/2 inch x 20 UNF |
Min./max. drill chuck span width | 1-13 mm |
Suitable for left-hand rotation | Yes |
Suitable for impact work | Yes |
Product weight (per item) | 564.000 g |