Quick-action chuck 2-sleeve
DRLCHUK-KEYLESS-2SLEV-3/8IN-10
Art.-no. 0692838133
EAN 4056807383897
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The mount is not marked on all drill chucks.
In the interests of safety, therefore, you should measure the drill chuck spindle:
- 1/2” = 12.7 mm
- 3/8” = 9.5 mm
- 5/8” - 16 = 15.9 mm
- B 16 = 15.7 mm
Datasheets(X)
Drill chuck type | Quick action chuck, two sleeves |
Drill chuck holder | 3/8 inch x 24 UNF |
Min./max. drill chuck span width | 1-10 mm |
Suitable for left-hand rotation | Yes |
Suitable for impact work | No |
Product weight (per item) | 227.000 g |