Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Quick-action ceiling anchor W-DS/S With hooks

Quick ceiling anchor W-DS/S
ANC-(W-DS/S)-(A2K)-6X75

Art.-no. 0905363001
EAN 4050641979339
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Easy to install by hand. For suspensions in concrete, zinc plated steel, version with hook
  • Quick and easy to install

  • Less drilling effort

  • No special drill or setting tool required

  • Simple insertion process: Insert by hand, pull down sharply – done

  • Anchorage via friction locking – controlled expansion anchor
Proof of Performance

Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-13/0490


  • Dimensioning in accordance with the “Guideline for European Technical Approval (ETAG) for metal anchors in concrete” Appendix C, Dimensioning method C

  • The anchor has European Technical Approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12.

  • Multiple attachment of non-load-bearing systems; Anchorage with European Technical Approval in cracked concrete (tension zone) and non-cracked concrete (compression zone)

Create the drill hole

Clean the drill hole

INSERT W-DS/S.

Fully insert W-DS/S.

Pull down the W-DS/S with a jerky movement.

Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-13/0490


  • Dimensioning in accordance with the “Guideline for European Technical Approval (ETAG) for metal anchors in concrete” Appendix C, Dimensioning method C

  • The anchor has European Technical Approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12.

  • Multiple attachment of non-load-bearing systems; Anchorage with European Technical Approval in cracked concrete (tension zone) and non-cracked concrete (compression zone)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for attaching: Lightweight ceiling coverings and false ceilings, ceiling substructures with wire hook, wire hanger, Vernier hangers, light strips, luminaire carrier rails, lamps, cables, chains etc.

  • The anchor can be used only in dry indoor areas
Performance data
Anchor diameter [mm]6
Anchors in a redundant non-structural system in non-load-bearing systems in concrete
(for all load directions)
Fadm [kN] ≥ C20/25 and ≤ C50/601)0,5
Characteristic values
Minimum spacing smin [mm]200
Minimum edge distance cmin [mm]100
Minimum member thickness hmin [mm]80
Effective anchorage depth hef [mm]33
Nominal drill diameter 2) d0 [mm]6
Diameter of cutting edges2) dcut ≤ [mm] 6,4
Drill hole depth h1 ≥ [mm]40
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Blow-out bulb for cleaning drill holes with a smaller diameter

BLWOUTBULB-F.CLN

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information