QIC-3 wireless charger for wireless charging
Wireless charger QIC-3 visible mounting
CHRG-WREL-VIS-MOUNTING-68MM-SILV-BLACK
Art.-no. 0976902012
EAN 4099618650529
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Charging without the hassle of charging cables for Qi-certified smartphones or tablet PCs
- Visible flush installation
- Drill hole diameter 60 mm
- Drill hole depth max. 40 mm
- Quick-charge function
- Input: 5 V - 2 A/9 V - 1.67 A/9 V - 3 A/12 V - 2 A
- Output: 20 W/15 W/10 W/7.5 W/5 W
- Max. charging distance 6 mm
- Suitable power adapter included in the scope of delivery
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Metal |
Colour | Silver coloured, Black |
Mounting option | Visible |
Drill diameter | 60 mm |
Outer diameter | 75 mm |
Height | 14 mm |
Power rating | 20 W |
Nominal voltage | 5 V |
