QIC-2 wireless charger for wireless charging
Wireless charger QIC-2 hidden mounting
CHRG-WREL-INVISIBLE-MOUNTING-120X136MM
Art.-no. 0976902011
EAN 4099618650512
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Wireless charging without the hassle of charging cables for Qi-certified smartphones or tablet PCs
- Invisible substructure mounting
- High-performance charger with integrated active cooling system
- With protection mode to prevent overcharging
- Easy attachment using templates
- Charging proximity: min. 15 mm, max. 33 mm
- Quick charge function
- Input: 29 V-1.5 A
- Output: 10 W/7.5 W/5 W
- Matching power supply included in the scope of delivery
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black |
Mounting option | Not visible |
Outer diameter | 136 mm |
Height | 22 mm |
Power rating | 10 W |
Nominal voltage | 29 V/DC |
