Push-through ratchet 1/2"
Push-through ratchet 1/2 inch
RTCH-1/2IN-4PT-260MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drive: Square mount 1/2 inch, 30 teeth, 12° angle of rotation
- Standard: DIN 3122, DIN 3120, ISO 3315
- Material: Chrome-vanadium steel
- Surface: polished, chrome-plated, ratchet head black phosphate-coated
- Handle: Two-component handle
Datasheets(X)
DIN | 3120 |
Material | Chrome-vanadium steel |
Material of handle | 2-component plastic |
Surface | Chrome plated |
Number of teeth | 30 PCS |
Length (L1) | 260 mm |
Handle diameter (D1) | 26.7 mm |
Ratchet diameter (D2) | 43.5 mm |
Ratchet head height (B1) | 24.2 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!