Push-through perforated sleeve SH for injection systems
Push-through perforated sleeve SH
ANC-SH-PLA-TRANP-16X330MM
Art.-no. 090344 163
EAN 4050641890634
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- W-VI-A anchor rods are held centrally in the perforated sleeve during installation
- The perforated sleeve collar can be shortened to the appropriate fixture thickness (wooden beam + plaster thickness)
Individual fixing point in masonry
- BASIC WIT-PM 200 injectable mortar, W-VI-A anchor rod, conventional threaded rod with acceptance test certificate
- ALLROUNDER WIT-VM 250 injectable mortar, W-VI-A anchor rod, conventional threaded rod with acceptance test certificate
Datasheets(X)
For anchoring in solid and perforated brick masonry
Type description | SH 16 x 130/200 |
Diameter | 16 mm |
Length | 330 mm |
Material | Plastic |
Nominal drill-bit diameter (d 0) | 16 mm |
Drill hole depth (h 0) - condition | 135 mm (+t fix) |
Effective anchoring depth (h ef) | 130 mm |
Suitable for anchor rod | M10, M8 |
Required injection mortar | WIT-PM 200, WIT-VM 250 |
Approval | ETA-13/0037, ETA-20/0854 |