Push-through perforated sleeve SH for BASIC WIT-PM 200 and ALLROUNDER WIT-VM 250 PRO injection systems
Push-through perforated sleeve SH
ANC-SH-PLA-TRANP-16X330MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Anchor rods W-VI-A are held centrally in the perforated sleeve during installation
- The perforated sleeve collar can be shortened to the appropriate fixture thickness (wooden beam + plaster thickness)
- Individual fixing point in masonry: BASIC WIT-PM 200, anchor rod W-VI-A, conventional threaded rod with acceptance certificate
- Individual fixing point in masonry: ALLROUNDER WIT-VM 250, anchor rod W-VI-A, conventional threaded rod with acceptance certificate
Datasheets(X)
For anchoring in solid and perforated brick masonry
Type description | SH 16 x 130/200 |
Diameter | 16 mm |
Length | 330 mm |
Material | Plastic |
Nominal drill-bit diameter (d 0) | 16 mm |
Drill hole depth (h 0) - condition | 135 mm (+t fix) |
Effective anchoring depth (h ef) | 130 mm |
Suitable for anchor rod | M10 |
Required injection mortar | WIT-PM 200 |
Approval | ETA-13/0037 |