Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Push rod professional set

Push rod professional set, 19 pieces
PSHROD-CBLFEDSYS-KIT-PROFI-19PCS

Art.-no. 0975813100
EAN 4053479203164
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
Basal technology enables extreme bending radii, a high degree of shape stability and is virtually unbreakable

Stainless steel connecting elements



No abutting edges or thread crossovers



19-piece set, in a practical storage bag


  • 2 x yellow push rod ∅ 4.6 mm 1,000 mm M6

  • 3 x black push rod ∅ 5.6 mm 1,000 mm M6

  • 5 x red push rod ∅ 7.6 mm 1,000 mm M6

  • 1 x sliding hook with tip function M6

  • 1 x LED light M6 (1 x Micro / AAA / LR03 – not included in scope of delivery)

  • 1 x Powerglider M6

  • 1 x magnet M6

  • 1 x ball chain 0.5 m M6

  • 1 x eyelet with ring M6

  • 1 x catch hook M6

  • 1 x connecting thread M6

  • 1 x storage bag
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suspended ceilings, underfloor installations, dry walls, cable ducts, cable shafts in which there is no cable guiding available or that are too flexible for the standard cable pulling systems available on the market.

Number of pieces in assortment/set

19 PCS

Push rod professional set including:
2 x
Push rod

PSHROD-CBLFEDSYS-YELLOW-M6-D4,6-L1000

Description:
Diameter: 4.6 mm
Basalt fibre technology enables extreme bending radii and a high degree of shape stability and is virtually unbreakable.
Quantity: 2 x
3 x
Push rod

PSHROD-CBLFEDSYS-BLACK-M6-D5,6-L1000

Description:
Diameter: 5.6 mm
Basalt fibre technology enables extreme bending radii and a high degree of shape stability and is virtually unbreakable.
Quantity: 3 x
5 x
Push rod

PSHROD-CBLFEDSYS-RED-M6-D6,6-L1000

Description:
Diameter: 7.6 mm
Basalt fibre technology enables extreme bending radii and a high degree of shape stability and is virtually unbreakable.
Quantity: 5 x
1 x
Accessory set for push rods 5 pieces

SORT-F.PSHROD-M6-5TLG

Quantity: 1 x
1 x
Powerglider with special eye head

GUIDHD-F.PSHROD-PWRGLID-M6

Description: With integrated compensation of twist
Quantity: 1 x
1 x
Gliding hook with tilt function for push rods

GLIDHOK-F.PSHROD-M6

Description: Overcomes obstacles up to 6.5 cm
Quantity: 1 x
1 x
LED lamp For push rods

LAMP-F.PSHROD-LED-M6

Description: Impact-resistant design
Quantity: 1 x
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
Cable grip with swivel

CBLGRP-F.CBLFEDSYS-(4-6MM)

For CPS cable feed devices
x 1 pcs
Cable grip with swivel

CBLGRP-F.CBLFEDSYS-(6-9MM)

For CPS cable feed devices
x 1 pcs
Cable grip with swivel

CBLGRP-F.CBLFEDSYS-(9-13MM)

For CPS cable feed devices
x 1 pcs
Cable grip with loop and swivel

CBLGRP-F.CBLFEDSYS-(9-15MM)

For CPS cable feed devices
x 1 pcs
Cable grip with loop and swivel

CBLGRP-F.CBLFEDSYS-(15-19MM)

For CPS cable feed devices
x 1 pcs
Cable grip with loop and swivel

CBLGRP-F.CBLFEDSYS-(19-25MM)

For CPS cable feed devices
x 1 pcs
Cable grip with loop and swivel

CBLGRP-F.CBLFEDSYS-(25-31MM)

For CPS cable feed devices