Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Push rod professional set

Push rod professional set, 19 pieces
PSHROD-CBLFEDSYS-KIT-PROFI-19PCS

Art.-no. 0975813100

EAN 4053479203164

-,--
price per selected packing unit
| Individual prices for customers after login
Push rod professional set

Art.-no. 0975813100

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Basal technology enables extreme bending radii, a high degree of shape stability and is virtually unbreakable

Stainless steel connecting elements



No abutting edges or thread crossovers



19-piece set, in a practical storage bag


  • 2 x yellow push rod ∅ 4.6 mm 1,000 mm M6

  • 3 x black push rod ∅ 5.6 mm 1,000 mm M6

  • 5 x red push rod ∅ 7.6 mm 1,000 mm M6

  • 1 x sliding hook with tip function M6

  • 1 x LED light M6 (1 x Micro / AAA / LR03 – not included in scope of delivery)

  • 1 x Powerglider M6

  • 1 x magnet M6

  • 1 x ball chain 0.5 m M6

  • 1 x eyelet with ring M6

  • 1 x catch hook M6

  • 1 x connecting thread M6

  • 1 x storage bag
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suspended ceilings, underfloor installations, dry walls, cable ducts, cable shafts in which there is no cable guiding available or that are too flexible for the standard cable pulling systems available on the market.

Number of pieces in assortment/set

19 PCS

Push rod professional set including:
2 x
Push rod

PSHROD-CBLFEDSYS-YELLOW-M6-D4,6-L1000

Description:
Diameter: 4.6 mm
Basalt fibre technology enables extreme bending radii and a high degree of shape stability and is virtually unbreakable.
Quantity: 2 x
3 x
Push rod

PSHROD-CBLFEDSYS-BLACK-M6-D5,6-L1000

Description:
Diameter: 5.6 mm
Basalt fibre technology enables extreme bending radii and a high degree of shape stability and is virtually unbreakable.
Quantity: 3 x
5 x
Push rod

PSHROD-CBLFEDSYS-RED-M6-D6,6-L1000

Description:
Diameter: 7.6 mm
Basalt fibre technology enables extreme bending radii and a high degree of shape stability and is virtually unbreakable.
Quantity: 5 x
1 x
Accessory set for push rods 5 pieces

SORT-F.PSHROD-M6-5TLG

Quantity: 1 x
1 x
Powerglider with special eye head

GUIDHD-F.PSHROD-PWRGLID-M6

Description: With integrated compensation of twist
Quantity: 1 x
1 x
Gliding hook with tilt function for push rods

GLIDHOK-F.PSHROD-M6

Description: Overcomes obstacles up to 6.5 cm
Quantity: 1 x
1 x
LED lamp for push rods

LAMP-F.PSHROD-LED-M6

Description: Impact-resistant design
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable grip with swivel

CBLGRP-F.CBLFEDSYS-(4-6MM)

For CPS cable feed devices
x 1 pcs
Cable grip with swivel

CBLGRP-F.CBLFEDSYS-(6-9MM)

For CPS cable feed devices
x 1 pcs
Cable grip with swivel

CBLGRP-F.CBLFEDSYS-(9-13MM)

For CPS cable feed devices
x 1 pcs
Cable grip with loop and swivel

CBLGRP-F.CBLFEDSYS-(9-15MM)

For CPS cable feed devices
x 1 pcs
Cable grip with loop and swivel

CBLGRP-F.CBLFEDSYS-(15-19MM)

For CPS cable feed devices
x 1 pcs
Cable grip with loop and swivel

CBLGRP-F.CBLFEDSYS-(19-25MM)

For CPS cable feed devices
x 1 pcs
Cable grip with loop and swivel

CBLGRP-F.CBLFEDSYS-(25-31MM)

For CPS cable feed devices
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information