Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Push-rod clamp with variable clamping height

Driving rod clamp Pro variable with 2C handle
QCKCLMP-DRIVROD-VAR8-MAXSPGW25

Art.-no. 5761131001
EAN 4065746278065
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
Extremely large clamping range due to automatic clamping height adjustment with almost constant clamping force

Quick-action clamp with large clamping range and automatic clamping height adjustment, particularly suitable for changing workpiece thicknesses



For versatile and quick use


  • One size replaces several sizes of commercially available quick-action clamps

  • Automatic adjustment of clamping height


Protects sensitive workpieces


  • Movable pressure plate on the pressure screw with removable protective cap

  • Adjusting screw for regulating the clamping force in the joint of the quick-action clamp
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Material of handle

2-component plastic

Surface

Zinc plated

Form

A

Width of angled base (b1)

48 mm

Length of angled base (b2)

43 mm

Bore diameter (d1)

5.5 mm

Bore diameter 2 (d2)

6.2 mm

Min./max. hole distance (a1)

27-32 mm

Hole distance (a4)

28 mm

Hole distance 2 (a2)

25.7 mm

Hole distance 3 (a3)

12.7 mm

Height (h1)

36 mm

Automatic adjustment clamping height

8 mm

Working height (h3)

21.6 mm

Stroke length (HUB)

25 mm

Length (l1)

178 mm

Tension force (F1)

1.1 kN

Opening angle (α)

80 Degree

Thumbscrew size

M6 x 43,6 mm

Product weight (per item)

190 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Clamping bolt for perforated table For quick-action clamps

CLMPBLT-F.PERFTBL-ST-(BRN)-H17,5-D16

For adapting quick-action clamps on perforated tables for metal and wood machining
x 1 pcs
Clamping bolt for perforated table For quick-action clamps

CLMPBLT-F.PERFTBL-SST-H20,0-D20

For adapting quick-action clamps on perforated tables for metal and wood machining
x 1 pcs
Clamping bolt for perforated table For quick-action clamps

CLMPBLT-F.PERFTBL-ST-(BRN)-H28,5-D28

For adapting quick-action clamps on perforated tables for metal and wood machining
x 1 pcs
Diamond T-groove adapter For quick-action clamps

QCKCLMP-ADAPT-TFLUTE-12MM

With integrated suspension for adapting quick-action clamps on T-groove tables
x 1 pcs
Diamond T-groove adapter For quick-action clamps

QCKCLMP-ADAPT-TFLUTE-14MM

With integrated suspension for adapting quick-action clamps on T-groove tables
x 1 pcs
Diamond T-groove adapter For quick-action clamps

QCKCLMP-ADAPT-TFLUTE-16MM

With integrated suspension for adapting quick-action clamps on T-groove tables
x 1 pcs
Diamond T-groove adapter For quick-action clamps

QCKCLMP-ADAPT-TFLUTE-18MM

With integrated suspension for adapting quick-action clamps on T-groove tables
x 1 pcs
Angular adapter plate For quick-action clamps

ADAPTPLT-ANGL-ST-(A2K)-93MMX62MM

For fixing vertical and horizontal quick-action clamps for perforated and T-groove tables
x 1 pcs
Adapter plate, round for quick-action clamps

ADAPTPLT-RD-ST-(A2K)-145/100

For fixing vertical and horizontal quick-action clamps for perforated and T-groove tables
x 1 pcs
Mounting kit For quick-action clamps on adapter plates

MNTKIT-F.ADAPTPLT-ST-(A2K)-M5

For securing the quick-action clamp to the adapter plate, angular and round
x 1 pcs
Mounting set For round adapter plates

MNTSET-ADAPTPLT-RD-M8X50

For attaching the quick-action clamps to the adapter plate, round for perforated and T-groove tables
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
Spare parts for this product:
Pressure screw for variable quick-action clamps

PRESSCR-(F.QCKCLMP-PRO)-VAR-M6X43,6

Suitable for quick-action clamps with variable clamping height