Push-rod clamp with variable clamping height
Driving rod clamp Pro variable with 2C handle
QCKCLMP-DRIVROD-VAR13-MAXSPGW35
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Quick-action clamp with large clamping range and automatic clamping height adjustment, particularly suitable for changing workpiece thicknesses
For versatile and quick use
- One size replaces several sizes of commercially available quick-action clamps
- Automatic adjustment of clamping height
Protects sensitive workpieces
- Movable pressure plate on the pressure screw with removable protective cap
- Adjusting screw for regulating the clamping force in the joint of the quick-action clamp
Datasheets(X)
![]() | |
Material | Steel |
Material of handle | 2-component plastic |
Surface | Zinc plated |
Form | B |
Width of angled base (b1) | 60 mm |
Length of angled base (b2) | 53 mm |
Bore diameter (d1) | 6.5 mm |
Bore diameter 2 (d2) | 8 mm |
Min./max. hole distance (a1) | 33-48 mm |
Hole distance (a4) | 38 mm |
Hole distance 2 (a2) | 25.4 mm |
Hole distance 3 (a3) | 25.4 mm |
Height (h1) | 46 mm |
Automatic adjustment clamping height | 13 mm |
Working height (h3) | 27 mm |
Stroke length (HUB) | 35 mm |
Length (l1) | 233 mm |
Tension force (F1) | 2.5 kN |
Opening angle (α) | 80 Degree |
Thumbscrew size | M8 x 49,3 mm |
Product weight (per item) | 469.166 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
