Push rod
Push rod basaltic technology
PSHROD-CBLFEDSYS-RED-M6-D6,6-L1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- 30 % higher load-bearing capacity
- Plastic-sheathed, thus fibres cannot penetrate the skin
Suspended ceilings, underfloor installations, dry walls, cable ducts, cable shafts in which there is no cable guiding (e.g. empty pipes, cable ducts) available or that are too flexible for the standard cable pulling systems available on the market.
Diameter (Ø) | 7.6 mm |
Colour | Red |
Length | 1000 mm |
Thread diameter | 6 mm |
Connection thread | M6 |
Material | Basalt |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt