Push rod
PSHROD-CBLFEDSYS-BLACK-M6-D5,6-L1000
Art.-no. 0975813106
EAN 4053479202211
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 30 % higher load-bearing capacity
- Plastic-sheathed, thus fibres cannot penetrate the skin
Datasheets(X)
Suspended ceilings, underfloor installations, dry walls, cable ducts, cable shafts in which there is no cable guiding (e.g. empty pipes, cable ducts) available or that are too flexible for the standard cable pulling systems available on the market.
Diameter (Ø) | 5.6 mm |
Colour | Black |
Length | 1000 mm |
Thread diameter | 6 mm |
Connection thread | M6 |
Material | Basalt |