Push-in rivet without cap
HAMRIV-TOYOTA-BLACK
Art.-no. 0501130010
EAN 4047376901223
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For sheet metal fasteners.
![]() | |
Min./max. drill hole diameter | 6.60-6.80 mm |
Min./max. attachment thickness | 6.00-8.00 mm |
Head diameter (A) | 5.30 mm |
Head height (B) | 1.50 mm |
Length below head (C) | 10.10 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Mitsubishi, Toyota |
Corresponds to original spare part number | MB476821, 9046707041 |
Installation location | Interior, Engine compartment |
