Push-in rivet with cap, tapered
SPRDRRIV-PLA-DATSUN/NISSAN-BLACK
Art.-no. 0501132004
EAN 4047376901339
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Simple installation and removal.
- Installation by hand also possible.
- High retention force and a secure fit in the component.
Datasheets(X)
Sheet metal attachments
![]() | |
Min./max. drill hole diameter | 8.00-8.00 mm |
Min./max. attachment thickness | 3.70-5.20 mm |
Head diameter (A) | 7.80 mm |
Head height (B) | 2.50 mm |
Length below head (C) | 2.60 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Citroen, Peugeot, Nissan, Toyota, Lexus, Tesla |
Corresponds to original spare part number | 6822N3, 100652100A, 9046708185, 0155309611 |
Installation location | Front bumper, Rear bumper, Universal, Interior, Bodywork |
