Push-in rivet with cap, tapered
SPRDRRIV-PLA-DATSUN/NISSAN-BLACK
Art.-no. 0501132003
EAN 4047376901322
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Simple installation and removal.
- Installation by hand also possible.
- High retention force and a secure fit in the component.
Datasheets(X)
Sheet metal attachments
![]() | |
Min./max. drill hole diameter | 8.00-8.20 mm |
Min./max. attachment thickness | 2.50-3.00 mm |
Head diameter (A) | 7.90 mm |
Head height (B) | 2.60 mm |
Length below head (C) | 2.60 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Mitsubishi, Nissan |
Corresponds to original spare part number | MR328954, 0155309321 |
Installation location | Interior, Front bumper, Engine compartment |
