Push-in rivet with cap, tapered
PSHINRIV-POM-BLCK-D17,5MM
Art.-no. 0500300142
EAN 4099618450921
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Simple installation and removal.
- Installation by hand also possible.
- High retention force and a secure fit in the component.
Datasheets(X)
Sheet metal attachments
![]() | |
Min./max. drill hole diameter | 8.00-8.20 mm |
Min./max. attachment thickness | 2.50-8.50 mm |
Head diameter (A) | 12.5 mm |
Head height (B) | 3 mm |
Length below head (C) | 13.40 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Tesla |
Corresponds to original spare part number | 1006535-00-A |
Installation location | Universal, Bodywork |
